Skip to content Skip to navigation menu
Steel Finish Bore Timing Pulleys

13LF050 3/8

Steel Finish Bore Timing Pulleys
Item #100929119
  • Finish Bore Type
Steel Finish Bore Timing Pulleys
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Finish Bore Type

description

  • Combining the positive action of gears with the flexibility, speed and low noise level of belts

applications

  • Agitators and mixers
  • Compressors
  • Conveyors
  • Fans and blowers
  • Paper machinery
  • Pumps

features

  • Constant Speed - No slip
  • no creep
  • minimum backlash due to the positive engagement of the belt teeth with the grooves of the sprockets.
  • Light Weight - High horsepower-to-weight ratio makes Browning Gearbelt drives ideal for any application where weight is a factor.
  • Broad depth of product to choose from - Browning offers 5 different sprocket pitches along with a wide range of sprocket and belt widths to accommodate any horsepower requirement.
  • Different Mounting to the shaft - Browning offers the Gearbelt Pulleys in various ways to mount to the shaft
  • Split Taper & QD Bushing styles, as well as, finished and minimum plain bore.

caution

  • It is necessary to use a minimum of one flanged pulley to prevent the belt from riding off
  • When the drive is operated on other than horizontal shafts, or when the center distance is greater than eight times the diameter of the smaller pulley on drive ratios less than 3:1, both pulleys should be flanged
  • When a drive has three pulleys, at least two should be flanged
  • If the drive has more than three pulleys, every other pulley should be flanged
Part Width (mm) 12.7
Outside Diameter (mm) 38.6588
Belt Section L
Flange (in) 1.8125
Pitch Diameter (in) 1.552
Bore Type Finish Bore
Material Steel
Bore (Min) (in) 0.375
Number of Teeth 13
Outside Diameter (in) 1.522
Part Width (in) 0.5
Bore (Max) (in) 0.375
Weight 0.5 LB
EAN or UPC 662289231713
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison