- Protected Screw Take-Up Frame
- 12" Travel
- 24 3/16" Long x 3 1/2" Wide x 2 13/16" Tall
| Type | Protected Screw |
| Shaft Dia. [Max] | 1.9375 in |
| Frame Height | 2 13/16 in |
| Bolt Hole Spacing - Width | 2.5 in |
| Bolt Hole Size | 9/16 in |
| Flange Thickness | 3/16 in |
| Mounting | 2-Bolt |
| Shaft Dia. [Min] | 1.0625 in |
| Frame Length | 24 3/16 in |
| Base Width | 3 3/4 in |
| Travel | 12 in |
| Carriage Bolt Hole Spacing | 1/2 in |
| Bolt Hole Spacing - Length | 22 15/16 in |
| Overall Width | 3 1/2 in |
| Weight | 10.3 LB |
| EAN or UPC | 662289532100 |

