- 120 Single Strand Chain, 80 Teeth, C Style, Steel Sprocket
description
- These sprockets are furnished with minimum bore and no keyway. They can be rebored to size, keyseated, and setscrewed.
- Maximum bore shown is with standard keyway and setscrew over keyway. Slightly larger bores are possible with no keyway, shallow keyway, or setscrew at angle to keyway.
| Pitch Diameter | 38.207 in |
| Chain No. | 120 |
| Length Through Bore | 3.0625 in |
| Hub Length Thru | 1 1/16 in |
| Sprocket Style | C |
| Material | Steel |
| Hardened Teeth | Without Hardened Teeth |
| No. of Strands Across | 1 |
| Bore Range [Min] | 1.5 in |
| No. of Teeth | 80 |
| Inch/Metric | Inch |
| Chain Pitch | 1.5 in |
| Hub Dia. | 7 5/8 in |
| Width Across Teeth | 0.924 in |
| Bore Range [Max] | 5.375 in |
| Outside Dia. | 39.08 in |
| Weight | 326.0 LB |

