- Shaft Mount Reducer
- Screw Conveyor Drive
- Taper Bushed Output Style
- 15:1 Ratio
- 115 Mfr. Unit Size
| Torque Out @ 1750 rpm | 540.19 in lb |
| Output RPM | 116.67 rpm |
| Bolt Size | 3/8 in |
| Input Shaft | 1 1/8 in |
| Box Height | 14.08 in |
| Box Length | 8.36 in |
| Output Bushing Bore Range [Max] | 1.9375 in |
| Input RPM | 1750 rpm |
| Efficiency | 80 % |
| Mfr. Unit Size | 115 |
| Ratio | 15:1 |
| Torque In @ 1750 rpm | 36.013 in lb |
| Drive Type | Screw Conveyor |
| Box Width | 11 in |
| Output Style | Taper Bushed |
| Weight | 92.0 LB |
| EAN or UPC | 662460540979 |

