- Shaft Mount Reducer
- Screw Conveyor Drive
- Taper Bushed Output Style
- 5:1 Ratio
- 107 Mfr. Unit Size
| Output Bushing Bore Range [Max] | 1.4375 in |
| Mfr. Unit Size | 107 |
| Output Style | Taper Bushed |
| Input Shaft | 3/4 in |
| Ratio | 5:1 |
| Output RPM | 350 rpm |
| Bolt Size | 3/8 in |
| Input RPM | 1750 rpm |
| Torque In @ 1750 rpm | 36.013 in lb |
| Box Height | 12.07 in |
| Box Length | 7.89 in |
| Drive Type | Screw Conveyor |
| Shaft Keyseat | 3/16 x 3/16 x 2 7/8 |
| Torque Out @ 1750 rpm | 180.07 in lb |
| Box Width | 9.76 in |
| Efficiency | 80 % |
| Weight | 52.0 LB |
| EAN or UPC | 662288909941 |

