- 107 Drive Size
- Straight Bore
- 15:1 Ratio
| Output Bushing Bore Range [Max] | 1.3125 in |
| Box Height | 12 5/16 in |
| Input Shaft | 3/4 in |
| Max. Input HP @ 100 rpm | 5.48 hp |
| Output Bushing Bore Range [Min] | 0.9375 in |
| Drive Type | Torque Arm |
| Box Length | 9 3/4 in |
| Ratio | 15:1 |
| Output (Shaft or Bore) Size | 1 7/16 in |
| AGMA Unit Size | 107 |
| Output Style | Straight Bore |
| Mfr. Unit Size | 107 |
| Box Width | 5 1/8 in |
| Weight | 49.6 LB |

