- M Cross Section
- 16 Ribs
- 106" Outside Length
- Non-Cogged
- 6" Cross Section Width
features
- Oil- and heat-resistant
| Material | Neoprene |
| Belt Style | Non-Cogged |
| Inch/Metric | Inch |
| Belt Size | M |
| Rib Width | 0.37 in |
| No. of Ribs | 16 |
| Cross Section Height | 0.51 in |
| Cross Section Width | 6 in |
| Outside Length | 106 in |
| Belt Cross Section Style | M |
| Belt Match | 16 |
| Weight | 14.88 LB |
| EAN or UPC | 662289209705 |

