- 3/8 in Width
- 10 in Pitch Length
- 50 Teeth
- XL Belt Size
description
- Synchronous belt drives eliminate the problems of slippage, belt stretch, lubrication, and metal to metal contact
- they provide superior performance because power is transmitted by positive engagement of belt teeth rather than by friction as in conventional belt drives.
features
- Wide belt speed range
- Wide load capacity range
- Less heat
- High modulus strength member
- Freedom from initial belt tension
- Compact design
- Lightweight
| Belt Style | Single Sided |
| Belt Size | XL |
| Pitch | 0.2 in |
| Temperature | 180 °F |
| Material | Neoprene |
| Weight | 0.01 LB |
| EAN or UPC | 662289308668 |

