- 100 Single Strand Chain, 90 Teeth, C Style, Steel Sprocket
description
- These sprockets are furnished with minimum bore and no keyway. They can be rebored to size, keyseated, and setscrewed.
- Maximum bore shown is with standard keyway and setscrew over keyway. Slightly larger bores are possible with no keyway, shallow keyway, or setscrew at angle to keyway.
| Material | Steel |
| Pitch Diameter | 35.817 in |
| Width Across Teeth | 0.692 in |
| Bore Range [Max] | 5.25 in |
| No. of Teeth | 90 |
| Hub Length Thru | 1 9/32 in |
| Inch/Metric | Inch |
| Chain Pitch | 1.25 in |
| Hub Dia. | 7 1/8 in |
| Sprocket Style | C |
| No. of Strands Across | 1 |
| Outside Dia. | 36.55 in |
| Chain No. | 100 |
| Bore Range [Min] | 1.4375 in |
| Hardened Teeth | Without Hardened Teeth |
| Length Through Bore | 3.25 in |
| Weight | 225.0 LB |

