features
- Close Grain Cast iron - Close grain cast iron allows Browning to machine our sheaves to the closest tolerances possible.
| Number of Grooves | 1 |
| Material | Cast Iron |
| Bore (Min) (in) | 0.5 |
| Bushing Used | SH |
| Belt Section | 3V |
| Pitch Diameter (3V) | 6.85 |
| Outside Diameter (in) | 6.9 |
| Model Name | 13V_LG_Sheavemaster |
| Pulley Material | Cast Iron |
| Weight | 5.25 LB |
| EAN or UPC | 662289393503 |

