features
- Close Grain Cast iron - Close grain cast iron allows Browning to machine our sheaves to the closest tolerances possible.
| Number of Grooves | 1 |
| Pulley Material | Cast Iron |
| Bore (Min) (in) | 0.5 |
| Face Width (in) | 0.6875 |
| Bore Type | QD Bushed |
| Number of Hubs | 1 |
| Belt Section | 3V |
| Bushing Bore Range | .500 - 1.625 |
| Outside Diameter (in) | 4.12 |
| Pitch Diameter (3V) | 4.07 |
| Pulley Construction | Web |
| Model Name | 13V_LG_Sheavemaster |
| Overall Width (in) | 1.34375 |
| Bushing Used | SH |
| Material | Cast Iron |
| Weight | 1.66 LB |
| EAN or UPC | 662289343485 |

