features
- Close Grain Cast iron - Close grain cast iron allows Browning to machine our sheaves to the closest tolerances possible.
| Pitch Diameter (3V) | 18.95 |
| Number of Grooves | 1 |
| Material | Cast Iron |
| Model Name | 13V_LG_Sheavemaster |
| Bushing Used | SK |
| Bore (Min) (in) | 0.5 |
| Outside Diameter (in) | 19 |
| Belt Section | 3V |
| Pulley Material | Cast Iron |
| Weight | 25.58 LB |
| EAN or UPC | 662289393220 |

