features
- Close Grain Cast iron - Close grain cast iron allows Browning to machine our sheaves to the closest tolerances possible.
| Bore (Min) (in) | 0.5 |
| Outside Diameter (in) | 14 |
| Pitch Diameter (3V) | 13.95 |
| Bushing Used | SK |
| Pulley Material | Cast Iron |
| Belt Section | 3V |
| Number of Grooves | 1 |
| Material | Cast Iron |
| Model Name | 13V_LG_Sheavemaster |
| Weight | 10.52 LB |
| EAN or UPC | 662289323272 |

