features
- Close Grain Cast iron - Close grain cast iron allows Browning to machine our sheaves to the closest tolerances possible.
| Model Name | 48V_LG_Sheavemaster |
| Pitch Diameter (8V) | 19.8 |
| Outside Diameter (in) | 20 |
| Bushing Used | J |
| Number of Grooves | 4 |
| X | 1 3/4 psi |
| Bore (Min) (in) | 1.5 |
| Material | Cast Iron |
| Belt Section | 8V |
| Pulley Material | Cast Iron |
| Weight | 125.0 LB |
| EAN or UPC | 662289394449 |

