features
- Close Grain Cast iron - Close grain cast iron allows Browning to machine our sheaves to the closest tolerances possible.
| Bore (Min) (in) | 0.5 |
| Datum Diameter (C) | 5.5 |
| Number of Grooves | 3 |
| X | 7/8 psi |
| Pulley Material | Cast Iron |
| Pitch Diameter (C) | 5.9 |
| Outside Diameter (in) | 5.9 |
| Belt Section | C |
| Model Name | 3C_LG_Sheavemaster |
| Bushing Used | SD |
| Material | Cast Iron |
| Weight | 9.92 LB |
| EAN or UPC | 662289419074 |

