
- 1" ID
- 3" OD
- 1/4" Thickness
- Bronze - Oil Impregnated (SAE 841)
Material | Bronze – Oil Impregnated (SAE 841) |
Thickness | 0.25 in |
Disc O.D. | 3 in |
Disc I.D. | 1 in |
Weight | 0.0 LB |

Material | Bronze – Oil Impregnated (SAE 841) |
Thickness | 0.25 in |
Disc O.D. | 3 in |
Disc I.D. | 1 in |
Weight | 0.0 LB |