- 1 5/16" ID x 1 7/8" OD x 3 1/2" Long
- Bronze - C93200 (SAE 660) Bushing
- w/#2 Groove
| I.D. | 1 5/16 in |
| Material | Bronze – C93200 (SAE 660) |
| Inch/Metric | Inch |
| Has Flange | No |
| Groove Type | #2 Groove |
| Temperature Range [Max] | 450 °F |
| Length | 3 1/2 in |
| Bore Type | Round Bore |
| O.D. | 1.875 in |
| Temperature Range [Min] | N/A |
| Weight | 0.6 LB |

