- 14" x 16" x 13" Long Cored Bar
- Cast Bronze SAE660 (C93200)
| Material | Cast Bronze SAE660 (C93200) |
| Bar Stock Length | 13 in |
| I.D. | 14 in |
| O.D. | 16 in |
| Weight | 232.995 LB |
| Material | Cast Bronze SAE660 (C93200) |
| Bar Stock Length | 13 in |
| I.D. | 14 in |
| O.D. | 16 in |
| Weight | 232.995 LB |