- 14" x 15 1/2" x 13" Long Cored Bar
- Cast Bronze SAE660 (C93200)
| O.D. | 15.5 in |
| Material | Cast Bronze SAE660 (C93200) |
| Bar Stock Length | 13 in |
| I.D. | 14 in |
| Weight | 179.996 LB |
| O.D. | 15.5 in |
| Material | Cast Bronze SAE660 (C93200) |
| Bar Stock Length | 13 in |
| I.D. | 14 in |
| Weight | 179.996 LB |