- 2 1/4" x 3 1/4" x 6 1/2" Long Cored Bar
- Oil Impregnated Bronze SAE 841
| Material | Oil Impregnated Bronze SAE 841 |
| Bar Stock Length | 6 1/2 in |
| I.D. | 2 1/4 in |
| O.D. | 3.25 in |
| Weight | 7.91 LB |
| Material | Oil Impregnated Bronze SAE 841 |
| Bar Stock Length | 6 1/2 in |
| I.D. | 2 1/4 in |
| O.D. | 3.25 in |
| Weight | 7.91 LB |