- 1 1/4" x 1 3/4" x 6 1/2" Long Cored Bar
- Oil Impregnated Bronze SAE 841
| I.D. | 1 1/4 in |
| Material | Oil Impregnated Bronze SAE 841 |
| Bar Stock Length | 6 1/2 in |
| O.D. | 1.75 in |
| Weight | 2.47 LB |
| I.D. | 1 1/4 in |
| Material | Oil Impregnated Bronze SAE 841 |
| Bar Stock Length | 6 1/2 in |
| O.D. | 1.75 in |
| Weight | 2.47 LB |