- Solid Bar
- 1 1/8" OD
- Bronze - Oil Impregnated (SAE 841)
- 6 1/2" Long
| Material | Bronze – Oil Impregnated (SAE 841) |
| O.D. | 1.125 in |
| Bar Stock Length | 6 1/2 in |
| Weight | 1.69 LB |
| Material | Bronze – Oil Impregnated (SAE 841) |
| O.D. | 1.125 in |
| Bar Stock Length | 6 1/2 in |
| Weight | 1.69 LB |