- Straight Bushing
- 2 3/8" ID x 2 3/4" OD x 2 1/2" Long
- Bronze - Oil Impregnated (SAE 841)
| O.D. | 2.75 in |
| Temperature Range [Min] | 10 °F |
| Temperature Range [Max] | 220 °F |
| Groove Type | No Groove |
| Length | 2 1/2 in |
| Has Flange | No |
| Inch/Metric | Inch |
| Bore Type | Round Bore |
| I.D. | 2 3/8 in |
| Material | Bronze – Oil Impregnated (SAE 841) |
| Weight | 0.6 LB |

