- 3 3/4" x 6" Long Cored Bar
- Cast Bronze SAE660 (C93200)
- Cut to Size, Sold by the Inch
description
- CDA932 cored and solid bars are the most commonly used bearing alloys, found in bearings operating at moderate loads and moderate-to-high speeds, as in electric motors and appliances.
| Bar Stock Length | 1 in |
| O.D. | 6 in |
| Material | Cast Bronze SAE660 (C93200) |
| I.D. | 3 3/4 in |
| Weight | 1.0 LB |

