
- 2 1/2" x 3 3/4" Long Cored Bar
- Cast Bronze SAE660 (C93200)
- Cut to Size, Sold by the Inch
description
- CDA932 cored and solid bars are the most commonly used bearing alloys, found in bearings operating at moderate loads and moderate-to-high speeds, as in electric motors and appliances.
I.D. | 2 1/2 in |
O.D. | 3.75 in |
Bar Stock Length | 1 in |
Material | Cast Bronze SAE660 (C93200) |
Weight | 1.0 LB |
