
- 8" x 10" Long Cored Bar
- Cast Bronze SAE660 (C93200)
- Cut to Size, Sold by the Inch
Material | Cast Bronze SAE660 (C93200) |
I.D. | 8 in |
O.D. | 10 in |
Bar Stock Length | 1 in |
Weight | 1.0 LB |

Material | Cast Bronze SAE660 (C93200) |
I.D. | 8 in |
O.D. | 10 in |
Bar Stock Length | 1 in |
Weight | 1.0 LB |