
- 6 1/2" x 7 1/2" Long Cored Bar
- Cast Bronze SAE660 (C93200)
- Cut to Size, Sold by the Inch
Material | Cast Bronze SAE660 (C93200) |
I.D. | 6 1/2 in |
Bar Stock Length | 1 in |
O.D. | 7.5 in |
Weight | 1.0 LB |

Material | Cast Bronze SAE660 (C93200) |
I.D. | 6 1/2 in |
Bar Stock Length | 1 in |
O.D. | 7.5 in |
Weight | 1.0 LB |