
- 2 1/4" x 4" Long Cored Bar
- Cast Bronze SAE660 (C93200)
- Cut to Size, Sold by the Inch
O.D. | 4 in |
I.D. | 2 1/4 in |
Material | Cast Bronze SAE660 (C93200) |
Bar Stock Length | 1 in |
Weight | 1.0 LB |

O.D. | 4 in |
I.D. | 2 1/4 in |
Material | Cast Bronze SAE660 (C93200) |
Bar Stock Length | 1 in |
Weight | 1.0 LB |