- Male Run Tee Fitting
- 3 Ends
- Tube x Male NPT x Tube End Type
| End Size 2 | 1/2 in |
| Fitting Description | Male Run Tee |
| Series | N2605 |
| No. of Ends | 3 |
| Dia. | 7.1000 mm |
| Material | Stainless Steel |
| End Size | 3/8 in |
| Overall Length | 66.000 mm |
| Hex Size 1 | 17 mm |
| Across Wrench Flats | 22 mm |
| End Types | Tube x Male NPT x Tube |
| Weight | 0.413 LB |

