- Male Connector Fitting
- 2 Ends
- Tube x Male NPT End Type
- Straight - Bore Through Fitting Angle
| No. of Ends | 2 |
| End Size | 3/4 in |
| Hex Size 2 | 1.06 in |
| Dia. | 0.7600 in |
| Overall Length | 1.990 in |
| Fitting Angle | Straight - Bore Through |
| Hex Size 1 | 1.12 in |
| End Size 2 | 3/4 in |
| Series | N2404-BT |
| Fitting Description | Male Connector |
| End Types | Tube x Male NPT |
| Material | Stainless Steel |
| Weight | 0.406 LB |

