- Male Connector Fitting
- 2 Ends
- Tube x Male NPT End Type
- Straight Fitting Angle
| End Size | 1/2 in |
| No. of Ends | 2 |
| Series | N2404 |
| End Types | Tube x Male NPT |
| End Size 2 | 1/8 in |
| Fitting Description | Male Connector |
| Fitting Angle | Straight |
| Material | Stainless Steel |
| Weight | 0.144 LB |

