Skip to content Skip to navigation menu
Instrumentation Double-Ferrule Tube Fittings

N2404-04-04-BT-SS

Instrumentation Double-Ferrule Tube Fittings
Item #104543449
  • Male Connector Fitting
  • 2 Ends
  • Tube x Male NPT End Type
  • Straight - Bore Through Fitting Angle
Instrumentation Double-Ferrule Tube Fittings
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Male Connector Fitting
  • 2 Ends
  • Tube x Male NPT End Type
  • Straight - Bore Through Fitting Angle
Fitting Description Male Connector
Hex Size 2 0.55 in
End Size 2 1/4 in
End Size 1/4 in
Dia. 0.2600 in
Series N2404-BT
Hex Size 1 0.55 in
No. of Ends 2
Material Stainless Steel
Overall Length 1.490 in
Fitting Angle Straight - Bore Through
End Types Tube x Male NPT
Weight 0.09 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison