- Male Connector Fitting
- 2 Ends
- Tube x Male NPT End Type
- Straight - Bore Through Fitting Angle
| End Size | 1/4 in |
| Material | Stainless Steel |
| No. of Ends | 2 |
| Series | N2404-BT |
| End Types | Tube x Male NPT |
| End Size 2 | 1/8 in |
| Fitting Angle | Straight - Bore Through |
| Fitting Description | Male Connector |
| Weight | 0.05 LB |

