- Male JIC Connector Fitting
- 2 Ends
- Tube x Male JIC End Type
- Straight Fitting Angle
| Dia. | 1.5000 mm |
| Hex Size 1 | 7/16 in |
| Overall Length | 32.300 mm |
| Fitting Angle | Straight |
| Thread Size | 5/16-24 |
| End Size | 1/8 in |
| Hex Size 2 | 7/16 in |
| End Types | Tube x Male JIC |
| Material | Stainless Steel |
| Fitting Description | Male JIC Connector |
| End Size 2 | 1/8 in |
| No. of Ends | 2 |
| Series | N2402 |
| Weight | 0.04 LB |

