- 90° Straight Thread O-Ring Elbow to Male Face Seal for 1" O.D.Tube to 1" Male Port Size
| End Size | 1 O-Ring Boss(m) |
| Male Port Size | 1 in |
| No. of Ends | 2 |
| SAE Reference No. | 520281 |
| End Types | O-Ring Boss & O-Ring Face Seal |
| Material | Steel |
| M1 | 2.1 in |
| Across Wrench Flats | 1 7/16 in |
| Hex Size | 1 5/8 in |
| Fitting Description | 90° Straight Thread O-Ring Elbow to Female Face Seal Swivel |
| M | 2.35 in |
| Fitting Angle | 90° |
| Tube O.D. | 1 in |
| Fitting Type | Elbow |
| Weight | 0.0 LB |

