- Straight Thread Run Tee for 1 1/4" O.D.Tube to 1 1/4" Male Port Size
| M | 1.76 in |
| M1 | 2.45 in |
| Fitting Type | Tee |
| End Types | O-Ring Boss & O-Ring Face Seal |
| Tube O.D. | 1 1/4 in |
| Fitting Angle | 90° |
| Material | Steel |
| Male Port Size | 1 1/4 in |
| End Size | 1 1/4 O-Ring Boss(m) |
| Fitting Description | Straight Thread Run Tee |
| Across Wrench Flats | 1 5/8 in |
| SAE Reference No. | 520428 |
| No. of Ends | 3 |
| Weight | 0.0 LB |

