Skip to content Skip to navigation menu
Brennan IndustriesFS6804-10-10-10NWO

FS6804-10-10-10NWO

Straight Thread O-Ring
Item #101777463
  • Straight Thread Run Tee for 5/8" O.D.Tube to 5/8" Male Port Size
Brennan IndustriesFS6804-10-10-10NWO
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Straight Thread Run Tee for 5/8" O.D.Tube to 5/8" Male Port Size
Material Steel
Male Port Size 5/8 in
No. of Ends 3
Fitting Type Tee
End Types O-Ring Boss & O-Ring Face Seal
Fitting Angle 90°
End Size 5/8 O-Ring Boss(m)
SAE Reference No. 520428
Tube O.D. 5/8 in
Across Wrench Flats 1 1/16 in
Fitting Description Straight Thread Run Tee
M1 1.97 in
M 1.31 in
Weight 0.75 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison