- Straight Thread Branch Tee for 1" O.D.Tube to 1" Male Port Size
| Male Port Size | 1 in |
| Tube O.D. | 1 in |
| End Size | 1 O-Ring Boss(m) |
| SAE Reference No. | 520429 |
| Across Wrench Flats | 1 7/16 in |
| Fitting Angle | 90° |
| M | 1.64 in |
| M1 | 2.35 in |
| No. of Ends | 3 |
| End Types | O-Ring Boss & O-Ring Face Seal |
| Fitting Description | Straight Thread Branch Tee |
| Fitting Type | Tee |
| Material | Steel |
| Weight | 1.35 LB |

