- Split Flange Straight (SAE Code 62)
- 1 in JIC (m)
- 3/4 in Split Flange Code 62
| Tube Outside Diameter | 1 in |
| No. of Ends | 2 |
| Fitting Angle | Straight |
| Material | Steel |
| Overall Length | 2 3/4 in |
| End Size | 1 JIC(m), 3/4 Split Flange |
| End Types 2 | JIC 37°, Split Flange (Code 62) |
| Tube O.D. | 1 in |
| Fitting Type | Adapter |
| Hex Size | 1 1/2 in |
| Fitting Description | Split Flange Straight (SAE Code 62) |
| SAE Reference No. | N/A |
| End Types | JIC 37° & Split Flange (Code 62) |
| Type | Straight |
| Code | Code 62 |
| Thread Size & Type | 1 7/16-12 UN |
| Weight | 1.019 LB |

