- Split Flange 90° Elbow (SAE Code 61)
- 1 in JIC (m)
- 3/4 in Split Flange Code 61
| Fitting Type | Adapter |
| End Types | JIC 37° & Split Flange (Code 61) |
| Fitting Angle | 90° Elbow |
| Type | 90° Elbow |
| End Size | 1 JIC(m), 3/4 Split Flange |
| SAE Reference No. | N/A |
| Material | Steel |
| Code | Code 61 |
| No. of Ends | 2 |
| End Types 2 | JIC 37°, Split Flange (Code 61) |
| Tube O.D. | 1 in |
| Fitting Description | Split Flange 90° Elbow (SAE Code 61) |
| Hex Size | 1 7/16 in |
| Thread Size & Type | 1 7/16-12 UN |
| Tube Outside Diameter | 1 in |
| Weight | 1.125 LB |

