- Split Flange 45° Elbow (SAE Code 61)
- 1 1/2 in JIC (m)
- 1 1/2 in Split Flange Code 61
| End Size | 1 1/2 JIC(m), 1 1/2 Split Flange |
| Type | 45° Elbow |
| Thread Size & Type | 2-12 UN |
| End Types | JIC 37° & Split Flange (Code 61) |
| Hex Size | 2 in |
| Tube Outside Diameter | 1 1/2 in |
| Fitting Type | Adapter |
| Fitting Angle | 45° Elbow |
| SAE Reference No. | N/A |
| Code | Code 61 |
| Fitting Description | Split Flange 45° Elbow (SAE Code 61) |
| Material | Steel |
| End Types 2 | JIC 37°, Split Flange (Code 61) |
| No. of Ends | 2 |
| Tube O.D. | 1 1/2 in |
| Weight | 2.169 LB |

