- Straight Thread O-Ring Branch Tee w/ 1" Male Flareless O-Ring & 1" Port Size
| Fitting Type | Tee |
| M | 1.81 in |
| Port Size | 1 |
| No. of Ends | 3 |
| Across Wrench Flats | 1 3/8 in |
| SAE Reference No. | N/A |
| N | 2.05 in |
| End Size | 1 O-Ring Boss(m) |
| Tube O.D. | 1 in |
| End Types | O-Ring Boss & Flareless O-Ring |
| Fitting Description | Straight Thread O-Ring Branch Tee |
| Fitting Angle | 90° |
| Material | Steel |
| Weight | 1.13 LB |

