Skip to content Skip to navigation menu
Straight Thread O-Ring

F6803-14-14-14-NWO

Straight Thread O-Ring
Item #102896853
  • Straight Thread O-Ring Branch Tee w/ 7/8" Male Flareless O-Ring & 7/8" Port Size
Straight Thread O-Ring
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Straight Thread O-Ring Branch Tee w/ 7/8" Male Flareless O-Ring & 7/8" Port Size
M 1.8 in
N 2 in
End Types O-Ring Boss & Flareless O-Ring
Port Size 7/8
SAE Reference No. N/A
Material Steel
No. of Ends 3
Tube O.D. 7/8 in
End Size 7/8 O-Ring Boss(m)
Fitting Type Tee
Fitting Description Straight Thread O-Ring Branch Tee
Fitting Angle 90°
Across Wrench Flats 1 1/4 in
Weight 0.895 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison