- Straight Thread O-Ring Branch Tee w/ 5/8" Male Flareless O-Ring & 5/8" Port Size
| SAE Reference No. | N/A |
| No. of Ends | 3 |
| Fitting Type | Tee |
| Fitting Angle | 90° |
| Tube O.D. | 5/8 in |
| M | 1.45 in |
| Port Size | 5/8 |
| End Types | O-Ring Boss & Flareless O-Ring |
| Across Wrench Flats | 15/16 in |
| End Size | 5/8 O-Ring Boss(m) |
| Material | Steel |
| N | 1.7 in |
| Fitting Description | Straight Thread O-Ring Branch Tee |
| Weight | 0.5 LB |

