- Straight Thread O-Ring Branch Tee w/ 5/16" Male Flareless O-Ring & 5/16" Port Size
| Across Wrench Flats | 9/16 in |
| Fitting Angle | 90° |
| M | 0.95 in |
| Fitting Description | Straight Thread O-Ring Branch Tee |
| Material | Steel |
| N | 1.13 in |
| Fitting Type | Tee |
| SAE Reference No. | N/A |
| Port Size | 5/16 |
| End Types | O-Ring Boss & Flareless O-Ring |
| No. of Ends | 3 |
| End Size | 5/16 O-Ring Boss(m) |
| Tube O.D. | 5/16 in |
| Weight | 0.15 LB |

