- Straight Thread O-Ring Branch Tee w/ 1/4" Male Flareless O-Ring & 1/4" Port Size
| End Types | O-Ring Boss & Flareless O-Ring |
| End Size | 1/4 O-Ring Boss(m) |
| Tube O.D. | 1/4 in |
| Fitting Angle | 90° |
| Material | Steel |
| M | 0.89 in |
| No. of Ends | 3 |
| Fitting Type | Tee |
| SAE Reference No. | N/A |
| N | 1.03 in |
| Fitting Description | Straight Thread O-Ring Branch Tee |
| Across Wrench Flats | 1/2 in |
| Port Size | 1/4 |
| Weight | 0.09 LB |

