Skip to content Skip to navigation menu
Straight Thread O-Ring

F6802-12-10-NWO

Straight Thread O-Ring
Item #102896782
  • 45° Straight Thread O-Ring to Male Flareless O-Ring Elbow
  • 3/4" Male Flareless O-Ring to 5/8" Port Size
Straight Thread O-Ring
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 45° Straight Thread O-Ring to Male Flareless O-Ring Elbow
  • 3/4" Male Flareless O-Ring to 5/8" Port Size
Fitting Angle 45°
End Types O-Ring Boss & Flareless O-Ring
Across Wrench Flats 1 1/8 in
SAE Reference No. N/A
No. of Ends 2
Fitting Description 45° Straight Thread O-Ring to Male Flareless O-Ring Elbow
Material Steel
Port Size 5/8
Fitting Type Elbow
M 1.28 in
N 1.57 in
Tube O.D. 3/4 in
End Size 5/8 O-Ring Boss(m)
Weight 0.5 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison