- 90° Male Straight Thread O-Ring to Male Flareless O-Ring Elbow Extra Long
- 1" Male Flareless O-Ring to 1" Port Size
| Material | Steel |
| Tube O.D. | 1 in |
| End Size | 1 O-Ring Boss(m) |
| Fitting Angle | 45° |
| Fitting Type | Elbow, Extra Long |
| Port Size | 1 |
| Fitting Description | 90° Male Straight Thread O-Ring to Male Flareless O-Ring Elbow Extra Long |
| No. of Ends | 2 |
| End Types | O-Ring Boss & Flareless O-Ring |
| Across Wrench Flats | 1 3/8 in |
| M | 1.81 in |
| SAE Reference No. | N/A |
| N | 3.71 in |
| Weight | 1.368 LB |

