- 90° Male Straight Thread O-Ring to Male Flareless O-Ring Elbow Extra Long
- 3/8" Male Flareless O-Ring to 1/2" Port Size
| Fitting Type | Elbow, Extra Long |
| Fitting Description | 90° Male Straight Thread O-Ring to Male Flareless O-Ring Elbow Extra Long |
| End Size | 1/2 O-Ring Boss(m) |
| Across Wrench Flats | 13/16 in |
| Material | Steel |
| Port Size | 1/2 |
| Tube O.D. | 3/8 in |
| M | 1.14 in |
| Fitting Angle | 45° |
| SAE Reference No. | N/A |
| End Types | O-Ring Boss & Flareless O-Ring |
| N | 2.49 in |
| No. of Ends | 2 |
| Weight | 0.0 LB |

