- 90° Male Straight Thread O-Ring to Male Flareless O-Ring Elbow Long
- 3/8" Male Flareless O-Ring to 3/8" Port Size
| End Size | 3/8 O-Ring Boss(m) |
| Port Size | 3/8 |
| Across Wrench Flats | 5/8 in |
| Material | Steel |
| Fitting Angle | 45° |
| End Types | O-Ring Boss & Flareless O-Ring |
| Fitting Description | 90° Male Straight Thread O-Ring to Male Flareless O-Ring Elbow Long |
| M | 1.06 in |
| No. of Ends | 2 |
| Fitting Type | Elbow, Long |
| Tube O.D. | 3/8 in |
| N | 1.66 in |
| SAE Reference No. | N/A |
| Weight | 0.15 LB |

